Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces

Catalog No. 10549235
Change view
Click to view available options
Capacity (Metric):
1.99 L
5.3 L
18.4 L
42.5 L
45.2 L
Temperature Control:
Digital/OTP
Multiple Seg/1 Prog/OTP
Multiple Seg/1 Prog/OTP Control
Electrical Requirements:
120 V 50/60 Hz
208/240 V 50/60 Hz
208/240V, 50/60Hz; 5600w
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Control Electrical Requirements
10-549-235 5.3 L Digital/OTP 120 V 50/60 Hz
10-549-166 18.4 L Digital/OTP 208/240 V 50/60 Hz
10-549-238 5.3 L Multiple Seg/1 Prog/OTP 208/240 V 50/60 Hz
10-549-170 18.4 L Multiple Seg/1 Prog/OTP 208/240 V 50/60 Hz
10-472-55 5.3 L Multiple Seg/1 Prog/OTP 120 V 50/60 Hz
10-549-236 5.3 L Digital/OTP 208/240 V 50/60 Hz
01-257-077 1.99 L Multiple Seg/1 Prog/OTP 208/240 V 50/60 Hz
10-549-165 1.99 L Multiple Seg/1 Prog/OTP 120 V 50/60 Hz
01-257-089 1.99 L Digital/OTP 208/240 V 50/60 Hz
10-549-160 1.99 L Digital/OTP 120 V 50/60 Hz
10-549-139 45.2 L Multiple Seg/1 Prog/OTP Control 208/240V, 50/60Hz; 5600w
10-472-54 42.5 L Digital/OTP 208/240 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-549-235 Supplier Thermo Scientific™ Supplier No. BF51766A1
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Suitable for a variety of industrial and laboratory applications.

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors.

Microprocessor-Based Control

  • Selectable self-tuning feature sets best control parameters for the thermal process
  • PID control (proportional, integral, derivative) prevents overshoot
  • Main power ON/OFF switch on control panel
  • Controlled heat-up rate eliminates thermal shock to materials
  • Quick heat-up and cool-down rates
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F

Construction

  • Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
  • Side-hinge door for convenient operation and full chamber access
  • Long-life Type K thermocouple
  • Air vent (1″ dia., top) and air inlet (0.375″ dia., rear) for inert atmosphere exchange; will experience some leakage at door
  • Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
  • Energy-efficient Moldatherm insulation with embedded heating elements
  • Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Ordering Information:

Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.

Includes

10′ power cord except 1.5 cu. ft. models which require customer-supplied power cord or hardwiring.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL
Capacity (Metric) 5.3 L
Temperature (Metric) 100°C to 1100°C
Type Digital, OTP
Power Consumption 1800 w
Temperature Control Digital/OTP
Dimensions (D x W x H) Interior 9 x 6 x 6 in. (22.9 x 15.2 x 15.2 cm)
Dimensions (L x W x H) Exterior 21 x 17 x 21.5 in. (53.3 x 43.1 x 54.6 cm)
Length (English) 21 in.
Length (Metric) 53.3
Width (English) 6 in.
Width (Metric) 43.1 cm
Width (Metric) Interior 15.2 cm
Height (English) 21.5 in.
Height (English) Interior 6 in.
Height (Metric) 54.6 cm
Height (Metric) Interior 15.2 cm
Depth (English) Interior 9 in.
Depth (Metric) Interior 22.9 cm
Shipping Weight (English) 110 lb.
Shipping Weight (Metric) 50 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.