Learn More
Cole-Parmer™ Liquid Hand Sanitizer
Description
- Made in accordance with the World Health organization (WHO) Formulation
- Produced with zero nonessential additives
- Unscented
Specifications
Specifications
| Product Type | Hand Sanitizer Liquid |
| Certifications/Compliance | World Health Organization (WHO) Approved Formulation |
| Composition | 80% Alcohol |
| Description | No-Rinse |
| For Use With (Application) | Eliminating the risk of cross contamination |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.79 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.