Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Liquid Sampling Kit, Modular, Double-Spouted Beaker
SCI_ED

Catalog No. S29253 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Capacity (English):
34 oz.
Dimensions (L x W x H):
Bowl: 8.5 x 6.5 x 5.5 in. (21.6 x 16.5 x 14.0 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Dimensions (L x W x H)
S29253 1000 mL 34 oz. Bowl: 8.5 x 6.5 x 5.5 in. (21.6 x 16.5 x 14.0 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29253 Supplier Dynalon™ Supplier No. 1070350006/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Convenient double-spouted beaker is part of a versatile modular liquid handling series of FDA-compliant HDPE that will cover all your needs

Specifications

Product Type Beaker
Material HDPE
Autoclavable Not Autoclavable
Description Double-Spouted Beaker with Graduations
Capacity (English) 34 oz.
Capacity (Metric) 1000 mL
Sterility Non-sterile
Color White
For Use With (Application) Sampling
For Use With (Equipment) 14-244-000, 14-244-001, 14-244-002
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Dimensions (L x W x H) Bowl: 8.5 x 6.5 x 5.5 in. (21.6 x 16.5 x 14.0 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.