Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Liquid Sampling Kit, Modular, Handles
SCI_ED

Catalog No. S29250 Shop All Dynalab Corporation Products
Change view
Click to view available options
Dimensions (L x W):
6 ft. x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S29250 6 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29250 Supplier Dynalon™ Supplier No. 1070350003/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Versatile modular liquid handling series fits all your needs. Components are available piecemeal, as intuitive liquid sampling kits or as the entire mega sampling kit to cover all your bases. Interchangeable threaded components make using this product line quick and easy.

  • Eliminates solvent drips and unwanted jets of solvent
  • Supplied in shrink wrapped pack of 5 wash bottles
  • Specifications

    Product Type Handle
    Material HDPE
    Autoclavable Not Autoclavable
    Description 6 ft. Handle
    Sterility Non-sterile
    Color White
    For Use With (Application) Sampling and stirring
    For Use With (Equipment) 14-244-003, 14-244-004, 14-244-005, 14-244-006, 14-244-007, 14-244-008, 14-244-009
    Temperature (English) -148° to +248°F
    Temperature (Metric) -100° to +120°C
    Dimensions (L x W) 6 ft. x 2 in.
    Length (English) Handle 6 ft.
    Length (Metric) Handle 1828.8 mm
    Width (English) 2 in.
    Width (Metric) 50.8 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.