Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Liquid Sampling Kit, Modular, Sampler Attachment
SCI_ED

Catalog No. S29257 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
500 mL
Capacity (English):
170 oz.
Dimensions (L x W):
10 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Dimensions (L x W)
S29257 500 mL 170 oz. 10 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29257 Supplier Dynalon™ Supplier No. 1070350010/EMD

Sturdy attachment for long service

Specifications

Product Type Sampler
Material HDPE, Polypropylene
Description Sampler Polypropylene Graduated Bottle
Capacity (English) 170 oz.
Capacity (Metric) 500 mL
Sterility Non-sterile
Color White/Translucent
For Use With (Application) Sampling
For Use With (Equipment) 14-244-000, 14-244-001, 14-244-002
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Dimensions (L x W) 10 x 3 in.
Length (English) 10 in.
Length (Metric) 254 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.