Learn More
Description
Provides the clarity of glass with the safety of plastic.
- Vials offer low permeability to solvents and minimal background counts
- Clarity of glass with the safety of plastic
- Vials can be safely incinerated
- No harmful gas is generated
- Packaged in 5 utility trays with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
Specifications
Specifications
| Material (Liner) | Foil |
| Color | Clear |
| Diameter (Metric) Outer | 27 mm |
| Material | PET |
| Volume (Metric) | 20 mL |
| No. per Case | 500 |
| Closure Material | Urea |
| Closure Size | 22-400 |
| Height (Metric) | 61 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
