Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, PET
SDP

Catalog No. 0334171H Shop All DWK Life Sciences Products
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Foil
Linerless
Polyethylene Cone
Closure Material:
Polyethylene
Polypropylene
Urea
No. per Case:
500
1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Material No. per Case
03-341-71H Linerless Polyethylene 500
03-341-71D Polyethylene Cone Urea 1000
03-341-71F Foil Polypropylene 500
03-341-71B Foamed Polyethylene Polypropylene 1000
03-341-71J Polyethylene Cone Urea 500
03-084-109 Foil Urea 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-341-71H Supplier DWK Life Sciences Supplier No. 986754
Add to Cart
Add to Cart

Provides the clarity of glass with the safety of plastic.

  • Vials offer low permeability to solvents and minimal background counts
  • Clarity of glass with the safety of plastic
  • Vials can be safely incinerated
  • No harmful gas is generated
  • Packaged in 5 utility trays with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Linerless
Color Clear
Diameter (Metric) Outer 27 mm
Material PET
Volume (Metric) 20 mL
No. per Case 500
Closure Material Polyethylene
Closure Size 22-400
Height (Metric) 61 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.