Learn More
Heathrow Scientific™ Liquid Weighing Pour Boat
Description
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0°C to 40°C (32°F to 104°F)
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Recyclable, marked
Specifications
Specifications
| Capacity (English) | 6.8 oz |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 200 mL |
| Color | White |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.