Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ LiquiDispo Single-Use DispoSampler

Catalog No. 03406113 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03-406-113 200 mL 1000 mm Sterile
03-406-110 100 mL 500 mm Non-sterile
03-406-111 100 mL 500 mm Sterile
03-406-112 200 mL 1000 mm Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-406-113 Supplier Dynalon™ Supplier No. 8539331131
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LiquiDispo are produced under clean-room conditions and are dust free and individually packed in film. Optionally available as sterilized with gamma rays. Just collect samples - no complicated cleaning! Disposable products, so unpack, take sample, recycle!

  • For disposable use
  • Individually packaged 
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in Class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Product Type Liquid Sampler
Autoclavable Not Autoclavable
Description LiquiDispo HDPE Sterile 190mL PK/20
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Low viscosity liquids
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 39.38 in.
Length (Metric) 1000 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.