Learn More
Microbiologics™ Listeria monocytogenes derived from ATCC 13932, KWIK-STIK
Shop All Microbiologics Products

Description
- Biosafety Level: 2
- 6 self-contained units of a single organismserotype 4b
Specifications
Specifications
| ATCC® | ATCC 13932 |
| Biosafety Level | 2 |
| Certifications/Compliance | ISO 11133 |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK 6 Pack |
| Manufacturing Origin | United States |
| Product Type | Quality Control Organism |
| For Use With (Application) | Media Testing, Microbial Identification |
| Packaging Type | Plastic Canister |
| Quantity | 6 KWIK-STIKS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.