Learn More
Description
- Biosafety Level: 2
- 6 lyophilized pellets of a single microorganism strain for quality control
- Non-hemolytic variation
Specifications
Specifications
| ATCC® | ATCC 35152 |
| Biosafety Level | 2 |
| Certifications/Compliance | ISO 11133 |
| Content And Storage | 2°C to 8°C |
| Format | LYFO DISK |
| Manufacturing Origin | United States |
| Product Type | Lyfo-Disk QC Control |
| For Use With (Application) | Media Testing, Microbial Identification |
| Packaging Type | Glass Vial |
| Quantity | 6 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
