Learn More
Werner Co. LITEFIT™ Plus Standard Harness with Back D-Ring
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to get into the Chair in the Air
- Enhanced comfort with foam padding on back and shoulder
- Multiple impact indicators make inspection easier
- Sliding back D-ring for adjustability
- Quick connect buckle on the chest strap fastens without twisting
- Tongue buckle leg straps are ideal when multiple workers use the same harness
Specifications
Specifications
| Buckle Style (Chest) | Slotted Pass-Thru |
| Product Type | Standard Harness (Non-stretch) |
| Buckle Style (Leg) | Tongue Buckle |
| Size | Medium/Large |
| Includes | Shoulder Padding, Lanyard Keeper |
| Webbing Material | Polyester |
| Material | Polyester |
| Style | LITEFIT™ |
| For Use With (Application) | Fall Protection |
| D-Ring Location | Back |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.