Learn More
Description
Head
- 360° rotatable
- 30° observation angle
- Adjustable diopter on left eyepieces
- Collapsible rubber eyecups
- Adjustable interocular distance
Objectives
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
Stand
- Built-in carrying handle
- Reverse objective turret (4 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
Illumination
- Full Koehler illumination with field diaphragm
- Cool, stable, color temperature and brightness Intensity
- 50,000 bulb life
Certifications
Quality Performance Certification
Specifications
Specifications
| Condenser Type | 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider |
| Description | Right-Handed, X/Y Mechanical Stage |
| Camera Type | 3MP Color Camera |
| Eyepiece | 10X/20 mm FOV |
| Head Style | Binocular Digital |
| Lighting Type | LED, Brightfield |
| Magnification Power | 4X, 10X, 40XS, 100X |
| Product Type | Compound Microscope |
| Resolution | Coarse and Fine |
| For Use With (Application) | Educational and Basic Research |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
