Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-3000 Series Brightfield Compound Microscope System
GREENER_CHOICESDP

Catalog No. LMC3HM2 Shop All Laxco Inc Products
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Lighting Type:
LED
LED, Brightfield
LED, Phase Contrast
Objective Types:
Plan Achromatic
Plan Phase, Achromatic
For Use With (Application):
For Gout testing
Hematogical applications
Research, Basic Clinical, Lab
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Lighting Type Objective Types For Use With (Application)
LMC3HM2 Trinocular LED, Brightfield Plan Achromatic Hematogical applications
LMC3BF1 Binocular LED, Brightfield Plan Achromatic Research, Basic Clinical, Lab
LMC3BF4 Trinocular LED, Brightfield Plan Achromatic Research, Basic Clinical, Lab
LMC3GT3 Trinocular LED Plan Achromatic For Gout testing
LMC3PH1 Binocular LED Plan Phase, Achromatic Research, Basic Clinical, Lab
LMC3PH5 Trinocular LED, Phase Contrast Plan Phase, Achromatic Research, Basic Clinical, Lab
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. LMC3HM2 Supplier Laxco™ Supplier No. LMC3HM2
Add to Cart
Add to Cart

Rotating ergo binoculars allows for clear crisp imaging under bright field observation with flexibility of height between users. Laxco™ LMC-3000 Series Compound Microscope System is ideal for hematological applications.

Head

  • 360° swiveling binoculars tube for ergonomic viewing
  • Locked in Eyepiece
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand

  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge

Illumination

  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
  • Koehler Illumination: Full with field diaphragm

Stage

  • Right-handed, X/Y mechanical stage

Certifications

Quality Proformance Certification

Specifications

Condenser Type 1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
Eyepiece 10X/22 mm
Head Style Trinocular
Lighting Type LED, Brightfield
Magnification Power 10X, 20X, 40X, 50X (oil), 100X (oil)
Model LMC3000 Series
Objective Types Plan Achromatic
Product Type Microscope
Resolution Coarse and Fine
For Use With (Application) Hematogical applications
Includes Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Optical Design Infinity, DIN, plan to 22mm FOV
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 10.59 in.
Width (Metric) 26.9 cm
Height (English) 15.62 in.
Height (Metric) 39.7 cm
Diameter (English) 18.7 in.
Diameter (Metric) 47.5 cm
Electrical Requirements Internal, 110/220 V Auto Switch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.