Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Clinical Microscope, Hematology Configuration
SDP

Catalog No. LMC4HC2 Shop All Laxco Inc Products
Change view
Click to view available options
Head Style:
Trinocular
Trinocular, Tilting
Model:
Brightfield
Product Type:
5 POS
6 POS
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Model Product Type
LMC4HC2 Trinocular, Tilting Brightfield 6 POS
LMC4HC1 Trinocular Brightfield 5 POS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LMC4HC2 Supplier Laxco™ Supplier No. LMC4HC2

The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.

Key Features
  • Y-Shaped body for maximum stability
  • Carrying handle
  • Stable main body
  • Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
  • High contrast, broad beam optical design
  • Modular design allows for flexibility in system configuration - 100% customizable for every need
Optical System
  • Infinity corrected optical system
  • Plan Achromat objectives standard, Plan Fluor (optional)
  • Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
  • Anti-reflective coatings on optics
  • Sharp images with bright, natural color
  • Parcentric and parfocal objectives
Trinocular Optics
  • 10X eyepieces with 22mm widefield eyepieces
  • 50 to 75mm interpupillary distance
  • Light splitting ration 0:100/50:50 (0:100/100.0 on FL models)
  • Rubber eyecups
  • Diopter adjustment
  • Tilting ergonomic head and standard fixed eyepiece configurations available
Stand
  • Large, sturdy base designed for the lab environment
  • Rack and pinion focusting mechanism for smooth focus control
  • Rackless, X/Y mehcanical stage with adjustable tension
  • Built-in carrying handle for easy transportation
  • Coarse and fine focus adjustment
  • Reversed quintuple nosepiece
  • Full Koehler illumination with field and iris diaphragm

Specifications

Condenser Type 1.2 N.A. Condenser with Swing-out Lens
Eyepiece Plan 10X/20 mm
Head Style Trinocular, Tilting
Lighting Type LED
Magnification Power 10X, 40X, 50X (oil), 100X (oil)
Model Brightfield
Objective Types Plan Achromatic
Product Type 6 POS
Optical Design Infinity, 22mm FOV
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.