Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ LO-Pulse Pulse Damper
SDP

Patented, wide-dynamic-range device

$1761.00

Specifications

Material Stainless Steel
Pressure 500 to 6000 psi
Volume (Metric) 0.9 mL
View More Specs

Products 1
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
06-712-595
SDP
View Documents
Restek™
25012
Pulse Damper Kit
Each of 1 for $1,761.00
Only null left
Add to Cart
 
Description

Description

This damper smooths pulsations and maintains constant flow at system pressures. Flow path of it is efficiently swept, eliminating solvent memory effects when changing mobile phases.

  • Material: 316 stainless steel
  • Maintains constant flow from 500 to 6000psi
  • Flow path volume: 0.9mL

Specifications

Specifications

Stainless Steel
500 to 6000 psi
0.9 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.