Learn More
Thermo Scientific™ Locator™ Plus Rack and Box Systems

Description
Economically store up to 6,000 samples in the Thermo Scientific™ Locator™ Plus Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. This indexed system is available with or without ultrasonic level monitor.
- Compact design to minimize space requirements while maximizing storage capacity
- Suited for both manual and computerized inventory record-keeping methods
- Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2″ (5cm) of liquid nitrogen remains in the vessel
- Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
- Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
- Secure locking to prevent unauthorized entry
Locator 4 Plus and Locator 8 Plus:
- With level monitor
- Outside Dia.: 55.8cm; Height 100.3cm
Locator Jr. Plus:
- Without Level Monitor
- Outside Dia.: 55.9cm; Height: 67.9cm
Locator 6 Plus:
- Without Level Monitor
- Outside Dia.: 66cm; Height :100.3cm
Note:
Stated vial capacity assumes 1.2/2mL Thermo Scientific™ Nalgene™ Cryogenic Vials
Includes:
Indexed stainless-steel racks designed for use with 2″ (5cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).
Requires:
Thermo Scientific Nalgene Cryogenic Boxes (order separately)
Compatible with:
- Boxes, Nalgene, 2″ for 1.0 and 1.5mL vials, 100 vials per box, case of 10 (CS509X24)
- Boxes, Nalgene, 2″ for 2mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
- Boxes, Nalgene, 4″ for 5mL vials, 81 vials per box, each (CS509X10)
- Thermo Scientific™ CryoClaw™ (AY509X18)
- Cups, Suction, 2 replacements for CryoClaw (AY509X19)
- Logbook (LT509X5)
- Level Monitor, customer-installed: CN509X3-70 (120V, Jr.); CN509X6-70 (120V, 4); CN509X10-70 (120V, 6); CN509X9-70 (120V, 8); CN509X1-70 (220V, Jr.); CN509X4-70 (220V, 4); CN509X11-70 (220V, 6); CN509X7-70 (220V, 8)
- Rack, for 5.0mL vials (does not include boxes) (HR509X19A)
- Vials, 1mL, case of 500 (AY509X32)
- Vials, Cryogenic, 1.2mL, case of 500, 1.2 ml (AY509X13)
- Vials, 1.5mL, case of 500 (AY509X33)
- Vials, Cryogenic, 2.0mL, case of 500, 2.0 ml (AY509X12)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Manual Fill LN2 Dewar |
| Capacity (English) | 2.507 cu. ft. |
| Capacity (Metric) | 71 L |
| Temperature Range | Below -180°C |
| Insulation | Vacuum |
| Certifications/Compliance | CE, CSA |
| Includes | Without Level Monitor |
| Model | Locator Jr. Plus |
| Static Holding Time | 83 Days |
| Height (English) Exterior | 26.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.