Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Lock-In Job Bucket

Catalog No. 17010765
Change view
Click to view available options
Length (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-765 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-765 Supplier Werner Supplier No. AC50JB3
Add to Cart
Add to Cart

Customizes your ladder top with 600 cubic inches of storage. Locks into ladder top. Integrated tape measure and screwdriver holders. Top grooves to hold round pipes in place. Great for all trades. Works with any Werner LOCKTOP™ Ladder.

  • STORAGE: Holds 25 lb. of tools and supplies to maximize your ladder workspace. Has additional integrated tape measure, screwdriver holder and pipe holders
  • MOBILE: Easily carry your tools and supplies up and down the ladder while maximizing storage space at the top and on your tool belt
  • PRO: Great for all trades: electrical, maintenance, plumbing, construction, painting, etc.
  • For use on Werner ladders with LOCKTOP™
  • Backwards compatible with most Werner fiberglass step ladders for the past 10 years
  • For use on ladders that include Lock-In System sockets

Specifications

Dimensions (L x W x H) 16 x 10 x 8.6 in.
Height (English) 8.6 ft.
Length (English) 15 in.
Model AC50 Series
Quantity 1 Ea.
Width (English) 10 in.
Material Plastic
Product Type Ladder Bucket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.