Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockable Ratchet Straps for Tower Skirt Confined Space Cover

Catalog No. 19129793 Shop All Brady Corporation Products
Change view
Click to view available options
Description:
Wraps up to 15 ft. diameter
Wraps up to 20 ft. diameter
Wraps up to 30 ft. diameter
Wraps up to 8 ft. diameter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-129-793 Wraps up to 8 ft. diameter
19-129-794 Wraps up to 15 ft. diameter
19-129-795 Wraps up to 20 ft. diameter
19-129-796 Wraps up to 30 ft. diameter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-793 Supplier Brady™ Supplier No. 151103

Add more Lockable Ratchet Straps or replace existing ones in your designated spaces.

  • Sturdy straps with lockable option enhance usability
  • Compatible with Confined Space Safety Cover Tower Skirt Kits to clearly signal an unavoidable boundary

Specifications

Product Type Lockable Ratchet Straps
Color Black
Material Nylon
Description Wraps up to 8 ft. diameter
For Use With (Equipment) Confined Space Cover

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.