Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex™ Locking Medication Box
SDP

Catalog No. 22000813
Change view
Click to view available options
Dimensions (L x W x H):
5 x 8 x 4 in.
6 x 12 x 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-000-813 6 x 12 x 6 in.
22-000-823 5 x 8 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-000-813 Supplier Poltex™ Supplier No. DRUGBX1266
Add to Cart
Add to Cart

Locking Medication Box is made of super durable 0.25 in. thick PETG construction.

  • Digital combination lock (4-digit code)
  • Mounts under cabinet, to wall, or to countertop
  • Screws and anchors included
  • Choose from two sizes

Specifications

Product Type Storage Case
Color Clear
Material PETG
Dimensions (L x W x H) 6 x 12 x 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.