Learn More
Description
- Maintains sample integrity with locking cap which prevents accidental cap opening and evaporation during contrifugation
- Single use tubes for laboratory procedures including centrifugation, boiling, incubation, freezing and sample storage
- Tubes are made from optimally clear USP Class VI medical grade polypropylene
- Manufactured in class 100,000 cleanroom and are certified to be free from RNase and DNase, Human DNA, Pyrogens, PCR Inhibitors, and ATP
- Feature graduations, writing area, piercable cap, are autoclavable, and are packaged in zip, re-closable bags
Specifications
Specifications
| Cap Style | Snap cap with flat top |
| Certifications/Compliance | Rnase, Dnase, Human DNA, Pyrogen ATP and PCR Inhibitor Free |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 500 |
| Volume (Metric) | 0.5 mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.