Learn More
Poltex Locking Single Mask Box Holder

Description
- Holds a box of earloop masks.
- Key lock on top keeps contents secure.
- Durable clear PETG construction.
- SEE IMAGE FOR DIMENSIONS.
- Comes with or without a sleeve sign for a print-your-own 8.5 x 11 in. sign.
- Comes with powder coated steel stand.
- Call or email for volume discount on 10+ units.
Specifications
Specifications
| Color | Clear |
| Material | PETG |
| Dimensions (L x W x H) | 5 x 7.75 x 4.25 in. |
| Includes | Powder-coated Steel Stand |
| Mounting | Wall Mount |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.