Learn More
Brady™ Lockout Tagout Tags: DO NOT START This lock/tag may only be removed by REV B
Shop All Brady Corporation ProductsDescription
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Withstands moisture, grease and dirt
- Stays legible longer than cardstock
Specifications
Specifications
| Product Type | Tag |
| Material | Economy Polyester (B-851) |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
| Displayed Text | DANGER DO NOT START |
| Quantity | 25 Pk. |
| Width (English) | 3 in. |
| Width (Metric) | 76.2 mm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
