Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Tagout Tags: NO HACER FUNCIONAR DO NOT START This lock/tag may only be removed by

Catalog No. 19113198 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Economy Polyester (B-851)
Heavy-duty Polyester (B-837)
Paper Cardstock
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-113-198 Paper Cardstock
19-113-194 Heavy-duty Polyester (B-837)
19-113-197 Economy Polyester (B-851)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-113-198 Supplier Brady™ Supplier No. 133544
Add to Cart
Add to Cart

Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.

  • The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
  • Paper cardstock tags are recommended for indoor use only
  • Not recommended for chemical exposure
  • Service temperature of -40°F to 194°F (-40°C to 90°C)

Specifications

Product Type Tag
Material Paper Cardstock
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Quantity 25 Pk.
Width (English) 3.4 in.
Width (Metric) 86.36 mm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.