Learn More
Brady™ Lockout Tagout Tags: NO OPERAR Esta tarjeta/traba solo puede ser retirada por
Shop All Brady Corporation ProductsDescription
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Specifications
| Product Type | Tag |
| Color | Black/Red on White |
| Material | Polyester |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
| Dimensions (L x W) | 5.75 x 3 in. |
| Displayed Text | NO OPERAR Esta tarjeta/traba solo puedo ser retirada por |
| Height (English) | 5.75 in. |
| Includes | (25) Nylon Fasteners |
| Quantity | 25 Pk. |
| Width (English) | 3.9 in. |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
