Learn More
Brady™ Lockout Tagout Tags: PRECAUCION: NO HACER FUNCIONAR PROHIBICION REV B
Shop All Brady Corporation ProductsDescription
- The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information
- Paper cardstock tags are recommended for indoor use only
- Not recommended for chemical exposure
- Service temperature of -40°F to 194°F (-40°C to 90°C)
Specifications
Specifications
| Product Type | Tag |
| Color | Black/Yellow on White |
| Material | Paper Cardstock |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
| Dimensions (L x W) | 5.75 x 3 in. |
| Height (English) | 5.75 in. |
| Quantity | 25 Pk. |
| Width (English) | 3.65 in. |
| Width (Metric) | 92.71 mm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
