Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco Logic Telescoping Stand with Casters
SDP

Catalog No. 13118383 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
8 ft. Logic Biosafety Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-118-383 8 ft. Logic Biosafety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-118-383 Supplier Labconco Supplier No. 5173810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Welded telescoping base stand with casters for 8 ft. Logic Biosafety Cabinets.

  • Welded telescoping base stand with casters for 8 ft. Logic Biosafety Cabinets.
  • Constructed of epoxy-coated steel in Optic White color.
  • Adjustable to working heights between 30 in. and 37 in.
  • Includes four leveling feet.
  • Fully welded design supports up to 1,500 lb.

Specifications

Product Type Adjustable Stand
For Use With (Equipment) 8 ft. Logic Biosafety Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.