Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Logic™ Vue Class II Enclosure
GSA_VASDP

Catalog No. p-7225669 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
52.4 in.
78.2 in.
Voltage:
115 V
230 V
Description:
International Packaging
Includes:
International Packaging
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Voltage Description Includes
10-304-202 52.4 in. 115 V - -
10-304-203 52.4 in. 230 V - -
10-304-204 52.4 in. 115 V International Packaging International Packaging
10-304-205 52.4 in. 230 V International Packaging International Packaging
10-304-206 78.2 in. 115 V International Packaging International Packaging
10-304-207 78.2 in. 230 V International Packaging International Packaging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 10-304-202 Supplier Labconco™ Supplier No. 3300400
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Logic Vue is a specialized Class II enclosure providing personnel and product protection for large automated instruments such as liquid handlers.

  • The Logic Vue is a specialized Class II enclosure designed to maximize protection and containment for large instruments such as liquid handlers, flow cytometers, and other pieces of automated equipment.
  • The Logic Vue provides laminar, unidirectional ISO 5 air for product protection and meets or exceeds NSF/ANSI Standard 49 testing criteria for product and personnel protection.
  • High visibility windows on all sides provide unobstructed viewing to the stainless steel interior, and dual full-open 42 in. sashes in the front and rear allow easy access to instrumentation placed within the Logic Vue.
  • Powered by MyLogic™ OS with Constant Airflow Profile™ technology, the Logic Vue constantly keeps users safe by displaying alerts, filter life, and more.
  • The Logic Vue also incorporates a specialized reinforced work surface, safety interlock for automated equipment, plus 16 pass-throughs, ample knee space, and access ports.
  • Automate your lab safely and seamlessly with the Logic Vue.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL
Chamber Material Stainless Steel
Width (Metric) Interior 126.5 cm
Product Type Class II Enclosure
Model Logic Vue
Noise Level 67 dBA
Power Consumption 800 W
Sash Opening (Metric) 20 cm
Width (English) Exterior 52.4 in.
Volume (Metric) Exhaust 2039 m3/hr.
Width (Metric) Exterior 137.7 cm
Lighting LED
Worksurface Area 47.2 x 31.0 in.
Width (English) Interior 49.8 in.
Width (English) 52.4 in.
Width (Metric) 137.7 cm
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.