Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Logic™ Vue Class II Enclosures, 6 ft.
GSA_VASDP

Catalog No. p-7088654 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
Hardwired (20 A Circuit)
Hardwired (30 A Circuit)
Electrical Requirements:
115 V, 50/60 Hz, 30 A
230 V, 50/60 Hz, 20 A
Voltage:
115 V
208/230 V
Amperage:
115
230
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements Voltage Amperage
33-006-00 Hardwired (30 A Circuit) 115 V, 50/60 Hz, 30 A 115 V 115
33-006-01 Hardwired (20 A Circuit) 230 V, 50/60 Hz, 20 A 208/230 V 230
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 33-006-00 Supplier Labconco™ Supplier No. 3300600
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Large Class II biosafety enclosures ideal for large instruments such liquid handlers, cell sorters and other automated equipment.

  • Provides laminar, unidirectional ISO 5 air for product protection and meets or exceeds NSF/ANSI Standard 49 testing criteria for product and personnel protection
  • High visibility windows on all sides for unobstructed viewing to stainless steel interior
  • Dual full-open sashes in front and rear for easy access to instrumentation placed within
  • Powered by MyLogic™ OS with Constant Airflow Profile™ technology
  • Constantly keeps users safe by displaying alerts, filter life
  • Incorporates specialized reinforced work surface, safety interlock for automated equipment, plus 16 pass-throughs, ample knee space, and access ports

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Large Class II Enclosure
Certifications/Compliance UL, CAN/CSA
Chamber Material Stainless Steel
Width (Metric) Interior 180.8 cm
Product Type Class II Enclosure
Model Logic Vue
Noise Level 67 dBA
Plug Type Hardwired (30 A Circuit)
Power Consumption 980 W
Height (English) 93.5 in.
Sash Opening (Metric) 20.3 cm
Width (English) Exterior 78.2 in.
Volume (Metric) Exhaust 2,039 m3/hr.
Display LCD
Exhaust Air Filter HEPA
Filter Efficiency 0.9999
For Use With (Application) Automated Equipment Such as Liquid Handlers and Cell Sorters
Width (Metric) Exterior 198.6 cm
Housing Material Powder Coated Steel
Lighting LED
Load Bearing Capacity (English) 250 lb./2 ft. of Work Surface
Height (Metric) 237.5 cm
Sash Opening (English) 8 in.
Service Fixtures Two Provisions/Wall
Warranty 1 Year
Worksurface Area 71.2 x 31.0 in.
Width (English) Interior 71.2 in.
Width (English) 78.2 in.
Width (Metric) 198.6 cm
Frequency 50/60 Hz
Height (English) Exterior 93.5 in.
Height (English) Interior 42.2 in.
Height (English) Max. Opening 42.2 in.
Height (English) Viewing 8 in.
Height (Metric) Exterior 237.5 cm
Height (Metric) Interior 107.2 cm
Height (Metric) Max. Opening 107.2 cm
Height (Metric) Viewing 20.3 cm
Depth (English) 31.0 in.
Depth (Metric) Exterior 100.6 cm
Depth (Metric) Interior 78.7 cm
Net Weight (English) 1100 lb.
Net Weight (Metric) 499 kg
Shipping Weight (Metric) 578 kg
Weight (English) 1275 lb.
Weight (Metric) 578 kg
Electrical Requirements 115 V, 50/60 Hz, 30 A
Voltage 115 V
Amperage 115
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.