Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Logic™ Vue Class II Enclosures Tubing
SDP

Catalog No. 3349200 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
0.75 in. Diameter Tubing
1.25 in. Diameter Tubing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
33-492-00 0.75 in. Diameter Tubing
33-492-01 1.25 in. Diameter Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 33-492-00 Supplier Labconco™ Supplier No. 3349200
Add to Cart
Add to Cart

For passage of larger tubing through sidewall

  • For external equipment such as Aerosol Management Systems (AMS), chillers, and other supportive equipment
  • Inner tube and outer flange constructed of a 16 gauge 304 stainless steel
  • Adds 1.8 in. (4.6 cm) to overall width
  • Installation required

Specifications

Description Large Tubing Pass-through, 0.75 in. diameter
Product Type Tubing Pass-Through
Height (English) 3.3 in.
Width (English) Exterior 6 in.
Width (Metric) Exterior 15.2 cm
Includes 0.75 in. Diameter Tubing
Height (Metric) 8.4 cm
For Use With (Equipment) Logic Vue Class II Enclosures
Width (English) 6 in.
Width (Metric) 15.2 cm
Height (English) Exterior 3.3 in.
Height (Metric) Exterior 8.4 cm
Depth (English) Exterior 3.3 in.
Depth (Metric) Exterior 8.4 cm
Net Weight (English) 1 lb.
Net Weight (Metric) 0.5 kg
Shipping Weight (Metric) 1.8 kg
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.