Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Long Crucible Tongs with Corrugated Tips, 20 in.

Catalog No. 13820023 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
508 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-820-023 508 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-820-023
Add to Cart
Edge
Add to Cart

Fisherbrand™ Crucible Tongs are made from ASTM Standard (899-94) Series 400 Stainless Steel.

The long design facilitates use when reaching into extreme hot or cold environments. These tongs feature integral thumb and finger openings.

  • Long-neck serrated tips
  • Raised riveted joing
  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 1
Length (Metric) 508 mm
Material Stainless Steel
Type Crucible Tongs
For Use With (Application) Crucibles
Includes Tongs
Length (English) 20 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.