Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Long Spout Graduated Dropping Bottles
SCI_ED

Catalog No. S01985A Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01985A 100 mL
S01985 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01985A Supplier Dynalon™ Supplier No. 2241250100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low-density polyethylene bottles with closure and spout.

  • Graduated
  • Can be secured using shoulder and cap tag to avoid sample contamination in transit
  • Supplied with LDPE cap for tip closure
  • An ideal bottle for water and oils as there are no shoulders to restrict the flow

Compliance

Conforms to DlN 13316 and 168.

Specifications

Capacity 3.38 oz., 100mL
Capacity (Metric) 100 mL
Includes Long spout
Material LDPE
Width (Metric) 47.7mm
Graduated Yes
Height (Metric) 149.8 mm
Width (English) 1.88 in.
Height (English) 5.9 in.
Diameter (Metric) 48 mm
Closure Type Screw Cap
Capacity (English) 3.38 oz.
Shape Round
Certifications/Compliance DIN 13316 and 168
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.