Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Longwave UV Mini Light Source
SDPSCI_ED

Catalog No. S99187 Shop All Sirchie Finger Print Products
Change view
Click to view available options
Product Type:
Replacement Bulb
Uv Mini Light Source
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S99187 Uv Mini Light Source
S99188 Replacement Bulb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S99187 Supplier Sirchie Finger Print Supplier No. CUV100T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Four AA alkaline batteries (S43921, not included)

For use in crime scene search and forensic applications.

  • Ideal for theft detection in viewing invisible stains, powders and pastes
  • Fully portable, battery-operated longwave UV source housed in rugged ABS plastic
  • Peak wavelength: 365nm

Order Info

Dimensions: 6.25H x 2W x 0.75 in. D (15.9 x 5.1 x 1.9cm). Replacement bulb available separately.

Specifications

For Use With (Application) For use in crime scene search and forensic applications
Includes Batteries
Material Rugged ABS Plastic
Requires Four AA alkaline batteries
Weight (English) 6 oz.
Weight (Metric) 200 g
Width (English) 2 in.
Product Type Uv Mini Light Source
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.