Learn More
Lonza™ BioWhittaker™ RPMI 1640 without L-Glutamine
Description
- All BioWittaker™ Cell Culture Media products are for Research Use Only (RUO) and are not approved for human for veterinary use or for use in clinical or in vitro diagnostic procedures.
Specifications
Specifications
| Form | Liquid |
| Product Type | RPMI 1640 |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| Without Additives | No Glutamine |
| Quantity | 12 × 500 mL |
| pH | 6.9 to 7.4 |
| Content And Storage | 15° to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.