Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ GelBond™ PAG Film for Acrylamide Gels

Catalog No. BMA54727
Change view
Click to view available options
Quantity:
10/Pk.
50/Pk.
Length (English):
6.2 in.
7 in.
10.1 in.
10.2 in.
10.3 in.
Width (English):
4.8 in.
5.4 in.
6.3 in.
6.4 in.
7.8 in.
7.9 in.
13.7 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Length (English) Width (English)
BMA54727 50/Pk. 10.1 in. 4.8 in.
BMA54746 10/Pk. 10.2 in. 13.7 in.
BMA54723 50/Pk. 7 in. 6.3 in.
BMA54711 50/Pk. 6.2 in. 5.4 in.
BMA54729 50/Pk. 10.1 in. 6.4 in.
BMA54731 50/Pk. 10.3 in. 7.8 in.
BMA54733 50/Pk. 10.2 in. 7.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
Catalog No. BMA54727 missing translation for 'mfr' Lonza™ missing translation for 'supplierNo' 54727
Add to Cart
Add to Cart

Transparent, flexible polyester film supports polyacrylamide or MDE™ gels through electrophoresis, fixing, staining, destaining, and drying procedures

  • Covalently attaches to the acrylamide monomers during the polymerization reaction
  • Makes gels easier to handle
  • Helps gels retain their original dimensions during staining, destaining, and drying

TRUSTED_SUSTAINABILITY

Specifications

Gel Size 12.4 x 25.8 cm
Material Polyester
Quantity 50/Pk.
Thickness (English) 0.007 in.
Thickness (Metric) 0.02 cm
Length (English) 10.1 in.
Length (Metric) 25.8 cm
Width (English) 4.8 in.
Width (Metric) 25.8 cm
Product Type PAG Film for Acrylamide Gels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.