Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Loop the Loop with 2 Steel Balls, Centripetal Acceleration Demonstration
SCI_ED

Catalog No. S27661 Shop All Eisco Products
Change view
Click to view available options
Length (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S27661 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27661 Supplier Eisco™ Supplier No. PH0323LL2
Add to Cart
Add to Cart

Loop the Loop with 2 Steel Balls includes everything needed to demonstrating centripetal acceleration and transformation of potential into kinetic energy

  • Demonstrates centripetal acceleration and the transformation of potential energy into kinetic energy
  • Features a looped track that can be fitted to a sturdy wooden base (included)
  • Rubber stoppers underneath of the base prevent the apparatus from sliding or moving while in use

Specifications

For Use With (Application) Energy and Motion Demonstrations
Includes Track, Wooden Base, 2 Steel Balls (0.75 in.), Necessary Parts, and Assembly Instructions
Dimensions (L x W x H) 24 x 6 x 22 in.
Height (English) 22 in.
Length (English) 24 in.
Width (English) 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.