Learn More
Description
- RNase free, DNase free, human DNA free, Pyrogen free, ATP free and PCR inhibitor free
- Made of polypropylene (PP)
- With attached leak-resistant snap cap
- Molded with precise graduation marks for accurate measurements
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 mL |
| Color | Natural |
| Material | Polypropylene |
| Increments | 0.5 mL |
| No. per Pack | 500 |
| Volume (Metric) | 2.0 mL |
| Graduated | Yes |
| Closure Type | Snap Cap |
| Max. RCF | 20000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.