Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific Low Cost Induction Chambers
SDP

Catalog No. 13005144 Shop All Kent Scientific Products
Encompass
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
3 L
Dimensions (D x W x H):
10.1 x 15.2 x 7.6 cm
15.2 x 21.6 x 11.43 cm
15.8 x 21.6 x 7.6 cm
6.35 x 10.1 x 7.6 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H)
13-005-144 1 L 10.1 x 15.2 x 7.6 cm
13-005-142 0.5 L 6.35 x 10.1 x 7.6 cm
13-005-146 2 L 15.8 x 21.6 x 7.6 cm
13-005-148 3 L 15.2 x 21.6 x 11.43 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-005-144 Supplier Kent Scientific Supplier No. SOMNO0710
Add to Cart
Add to Cart

Includes

Connection tubing

For use with SomnoSuite Anesthesia System.

  • Sized specifically for mice and rats
  • Shatter-resistant plastic
  • Easy to clean
  • Autoclavable
  • Air tight seal
  • Connection tubing connects chamber to inlet and outlet of vaporizer
  • Resistant to standard anesthesia chemicals
  • Small size reduces induction time and waste gas

Applications
Anesthesia, surgery

Warranty and Services

One year warranty including all parts and labor charges

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1 L
For Use With (Application) Anesthesia, Surgery
Type Low Cost Induction Chamber
For Use With (Equipment) SomnoSuite Anesthesia System
Includes Connection tubing
Material Shatter-resistant Plastic
Dimensions (D x W x H) 10.1 x 15.2 x 7.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.