Learn More
Description
Includes
Connection tubing
- Sized specifically for mice and rats
- Shatter-resistant plastic
- Easy to clean
- Autoclavable
- Air tight seal
- Connection tubing connects chamber to inlet and outlet of vaporizer
- Resistant to standard anesthesia chemicals
- Small size reduces induction time and waste gas
Applications
Anesthesia, surgery
Warranty and Services
One year warranty including all parts and labor charges
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 L |
| For Use With (Application) | Anesthesia, Surgery |
| Type | Low Cost Induction Chamber |
| For Use With (Equipment) | SomnoSuite Anesthesia System |
| Includes | Connection tubing |
| Material | Shatter-resistant Plastic |
| Dimensions (D x W x H) | 15.8 x 21.6 x 7.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
