Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Low-Density Institutional Trash Can Liners
SDP

Catalog No. 14828257 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (English):
12 to 16 gal.
33 gal.
40 to 45 gal.
44 gal.
56 gal.
8 to 10 gal.
Color:
Brown
Clear
Thickness (English):
0.40 mil
0.45 mil
0.50 mil
0.90 mil
0.95 mil
1.50 mil
12 mil
Product Type:
Institutional Trash Can Liner
Trash Bag (Flat Pack)
Trash Bag (Coreless Roll)
Waste Disposal Bag
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Thickness (English) Product Type
14-828-257 40 to 45 gal. Clear 12 mil Trash Bag (Coreless Roll)
14-828-132 33 gal. Brown 0.90 mil Trash Bag (Flat Pack)
14-828-122 8 to 10 gal. Brown 0.45 mil Trash Bag (Flat Pack)
14-828-220 56 gal. Clear 1.50 mil Waste Disposal Bag
14-828-125 12 to 16 gal. Clear 0.40 mil Trash Bag (Flat Pack)
14-828-126 8 to 10 gal. Clear 0.90 mil Trash Bag (Coreless Roll)
14-828-141 44 gal. Clear 1.50 mil Institutional Trash Can Liner
14-828-138 56 gal. Clear 1.50 mil Trash Bag (Coreless Roll)
14-828-217 44 gal. Clear 0.95 mil Waste Disposal Bag
22-046577 33 gal. Brown 0.50 mil Trash Bag (Flat Pack)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-828-257 Supplier Medegen Supplier No. RS404812N
Add to Cart
Add to Cart

Variety of sizes, thicknesses and colors for waste disposal needs

Specifications

Color Clear
Disposable Single-use
For Use With (Application) For waste disposal
Material LLDPE
Thickness (English) 12 mil
Dimensions (L x W) 101.6 x 121.9cm (40 x 48 in.)
Width (English) 48 in.
Height (English) 40 in.
Height (Metric) 101.6 cm
Product Type Trash Bag (Coreless Roll)
Capacity (English) 40 to 45 gal.
Capacity (Metric) 151 to 170 L
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.