Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Low-Density Polyethylene Chemical Containers

Catalog No. 03412600 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
120 cc
5 cc
90 cc
Height (Metric):
33 mm
69 mm
84 mm
Closure Size:
22 mm
54 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Closure Size
03-412-600 5 cc 33 mm 22 mm
03-412-603 90 cc 69 mm 54 mm
03-412-604 120 cc 84 mm 54 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 03-412-600 Supplier Bel-Art™ Supplier No. H178700000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Chemical containers are ideal for storing small quantities of liquids or solids.

  • Heavy-walled, injection-molded polyethylene
  • Easy-to-clean
  • Screw cap design featuring a leakproof inner seal
  • Have been used to transport dust samples from the moon

Specifications

Capacity 0.17 oz, 5 mL
Capacity (Metric) 5 cc
Capacity (English) 0.17 oz.
Color Clear
For Use With (Application) Storing Small Quantities of Liquids or Solids, These Heavy-Walled, Injection Molded Polyethylene Jars Have Even Been Used to Transport Dust Samples from the Moon
Includes Screw Cap
Material Polyethylene
Quantity 6/Pk.
Sterility Non-sterile
Closure Color Clear
Clarity Clear
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 33 mm
Product Type Storage Container
Height (English) 1.3 in.
Chemical Label Blank
Closure Material Polyethylene
Closure Size 22 mm
Diameter (Metric) 22 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.