Learn More
Description
- With graduation
- Material: Low density polyethylene
- Frapid transfer of liquids
- For single use only
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | LDPE |
| Sterility | Sterile |
| For Use With (Application) | For General Laboratory Pipetting |
| Graduated | Yes |
| Graduations | 0.5 to 2.5 mL |
| Quantity | 1/Pk., 800/Cs. |
| Packaging Type | Individually wrapped |
| Color | Translucent |
| Volume (Metric) | 2.5 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.