Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Low Fluorescence PVDF Membranes

Catalog No. 678001
Encompass_Preferred
Change view
Click to view available options
Format:
Roll
Sandwich
Sheet
Dimensions (LxW):
13.5 x 8.3 cm
8.3 cm x 10 m
8.3 x 7.3 cm
Sufficient For:
10 Blots
120 Mini-gel or 74 Midi-gel Blots
20 Blots
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Dimensions (LxW) Sufficient For
67-800-1 Sandwich 8.3 x 7.3 cm 20 Blots
67-800-0 Roll 8.3 cm x 10 m 120 Mini-gel or 74 Midi-gel Blots
67-800-2 Sandwich 13.5 x 8.3 cm 20 Blots
67-800-3 Sheet 8.3 x 7.3 cm 10 Blots
67-800-4 Sheet 13.5 x 8.3 cm 10 Blots
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 67-800-1 Supplier Invitrogen™ Supplier No. 678001
Only null left
Add to Cart
Edge
Add to Cart

Invitrogen™ Low Fluorescence PVDF Membranes are optimized to provide exceptional performance in western blot, fluorescent total protein normalization, and dot blot applications.

Invitrogen Low Fluorescence PVDF membranes are specifically optimized to provide exceptional performance in western blot, fluorescent total protein normalization, and dot blot applications. These membranes maintain high protein binding characteristics while providing minimal auto-fluorescence across a wide range of excitation wavelengths (280–800 nm). As a result, Low Fluorescence PVDF membranes provide excellent multi-plexing capability and help achieve higher signal-to-noise ratios and improved detection limits across a broad spectrum of fluorescent dyes.

Features and benefits

  • Low background autofluorescence—reduced background noise across multiple wavelengths, providing superior signal-to-noise
  • Consistency and reproducibility—optimized pore size engineered to produce exceptional results, regardless of protein size and abundance
  • Versatile formats—assortment of sizes and formats to match specific laboratory needs

Find the perfect format

Low Fluorescence PVDF membranes are available in rolls, pre-cut sheets, and pre-assembled membrane and filter paper sandwiches. The single-gel width roll can be easily cut to length for use with either mini or midi gel transfers. Precut sizes are available for both mini and midi gels, reducing handling effort and saving time. Compatible with wet tank transfer and semi-dry transfer systems, Low Fluorescence PVDF membranes pair with any preferred protein gel, helping improve data quality without changing the workflow.

Optimized pore size

Low Fluorescence PVDF membranes are manufactured with a narrower distribution of pore sizes compared to conventional PVDF membranes. The pore distribution of our 0.3 μm Low Fluorescence PVDF membranes is optimized to deliver consistent and reproducible results for western blotting applications, irrespective of target protein size. Low Fluorescence PVDF membranes facilitate uniform protein transfer and detection, helping ensure high-quality, reliable western blot data.

Applications

  • Fluorescent western blotting with IR and RGB fluorophores
  • Total protein normalization and quantitative western blotting
  • Chemiluminescent western blotting
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 8.3 cm
Width (Metric) 7.3 cm
For Use With (Application) Western Blotting
Quantity 20/Box
Format Sandwich
Material PVDF
Pore Size 0.3 μm
Content And Storage Store at room temperature.
Shipping Condition Room temperature
Dimensions (LxW) 8.3 x 7.3 cm
Sufficient For 20 Blots
Product Type Membrane/Filter Paper Sandwiches
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.