Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azure Biosystems Low Fluorescence Western Membrane (LF PVDF)
SDP

Catalog No. p-200054223 Shop All Azure Biosystems Products
Change view
Click to view available options
Dimensions (LxW):
9 x 7 cm
10 x 15 cm
13 x 18 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
AC2105AZ 9 x 7 cm
AC2108AZ 10 x 15 cm
AC2109AZ 13 x 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AC2105AZ Supplier Azure Biosystems Supplier No. AC2105
Only null left
Add to Cart
Add to Cart

Pre-cut LF PVDF membrane. 10 sheets.

  • Pre-cut PVDF membranes for Western blotting applications
  • Ideal for chemiluminescent and colorimetric Western blotting. Pre-cut to save you time in the lab. These low-fluorescence PVDF membranes reduce background noise and nonspecific protein binding for improved sensitivity. Available in three different pre-cut sizes.
  • Quantity: 10 membranes per package

Specifications

Length (Metric) 9 cm
Width (Metric) 7 cm
For Use With (Application) Western Blot
Format Sheet
Material PVDF
Pore Size 0.45 μm
Dimensions (LxW) 9 x 7 cm
Sufficient For 10 Blots
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.