Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abcam Low Fluorescence Western Membrane, PVDF, 7 x 9 cm, 10 Sheets

Catalog No. 502583978
Encompass_Preferred
Change view
Click to view available options
Quantity:
10 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-258-3978 10 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-258-3978 Supplier Abcam Supplier No. AB13341110MEMBRANE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pre-cut PVDF membranes optimized for low-fluorescence Western blotting applications.

  • Material: PVDF
  • Applications: Western Blotting (WB)
  • Dimensions: 7 cm x 9 cm
  • Quantity: 10 sheets
  • Compatibility: Gels 10 cm x 10 cm and smaller
  • Storage: Store at ambient temperature

The product is subject to the following: Abcam Restricted Use Statement

Specifications

Shipping Condition Ambient
Membrane PVDF
Gel Size Mini (10 x 10 cm)
Product Type Blotting Membrane
Format Sheet
Form Solid
Detection Method Fluorescence
Quantity 10 Ea.
For Use With (Application) Western Blot
Storage Requirements Store at ambient temperature
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.