Learn More
Description
- Made of high-quality, borosilicate 3.3 glass
- Features beaded rims and spouts for easy pouring
- White, chemical resistant graduations and markings
- Low temperature gradient means beaker can withstand high temperatures and thermal shocks
- Very high chemical durability
- Autoclavable at 121°C
- Eisco™ LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Quantity | 12 Cylinders/Pk. |
| Autoclavable | Autoclavable |
| Graduated | No |
| Scale | Not Graduated |
| Style | Low Form |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.