Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low Form Beaker, Borosilicate Glass PROMO

Catalog No. S15432S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
150 mL
250 mL
400 mL
600 mL
1 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15432S24 150 mL
S15428S24 10 mL
S15430S24 50 mL
S15433S24 250 mL
S15434S24 400 mL
S15435S24 600 mL
S15436S24 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S15432S24 Supplier Eisco™ Supplier No. S15432S24

These high quality, affordable low form beakers are ideal for any science classroom or laboratory.

  • Made of high-quality, borosilicate 3.3 glass
  • Features beaded rims and spouts for easy pouring
  • White, chemical resistant graduations and markings
  • Low temperature gradient means beaker can withstand high temperatures and thermal shocks
  • Very high chemical durability
  • Autoclavable at 121°C
  • Eisco™ LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C

Specifications

Color Clear
Capacity (Metric) 150 mL
Material Borosilicate Glass
Graduation Range 25 to 125 mL
Increments 25 mL
Quantity 12 Cylinders/Pk.
Autoclavable Autoclavable
Graduated Yes
Scale White Scale
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.