Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low Form Beaker, Borosilicate Glass PROMO
SCI_ED

Catalog No. S15431PM Shop All Eisco Products
Change view
Click to view available options
Capacity: 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S15431PM Capacity: 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S15431PM Supplier Eisco™ Supplier No. BK0105PROMO

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These high quality, affordable beakers are perfect for any science classroom or laboratory.

  • High-quality borosilicate 3.3 glass
  • Feature beaded rims and spouts for easy pouring
  • White, chemical resistant graduations and markings
  • Low Temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Eisco LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C

Specifications

Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass
Graduation Range 25 to 75 mL
Increments 25 mL
Quantity 12 Pk.
Autoclavable Autoclavable
Graduated Yes
Scale White Graduated Scale
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.