Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low Form Glass Weighing Bottles with Stopper
SCI_ED

Catalog No. S40574 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
20 mL
35 mL
50 mL
Closure Size:
1.4 in.
4.45 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S40574 35 mL 4.45 cm
S40572 20 mL 1.4 in.
S40573 20 mL 4.45 cm
S40575 50 mL 4.45 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40574 Supplier Eisco™ Supplier No. CH0198C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Bottle, Stopper

Low form glass weighing bottles with glass stoppers are made from high quality borosilicate 3.3 glass. The stoppers are interchangable and groud for easy insertion/removal. Autoclavable.

  • Low form weighing bottle
  • Made from borosilicate 3.3 glass
  • Includes interchangeable, ground glass stopper
  • Both dish and stopper are autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 35 mL
Color Clear
Description Weighing Bottles
Diameter (English) 1.9 in.
For Use With (Application) Weighing samples
Form Low Form
Includes Interchangeable ground stopper
Height (Metric) With Closure 35 mm
Material Borosilicate Glass
Length (Metric) 50 mm
Quantity 1
Sterility Non-sterile
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 50 mm
Closure Color Translucent
Closure Included Yes
Height (Metric) 35 mm
Width (English) 1.9 in.
Height (English) 1.2 in.
Closure Material Glass
Closure Size 4.45 cm
Diameter (Metric) 50 mm
Closure Type Ground stopper
Autoclavable Autoclavable
Capacity (English) 1.18 oz.
Shape Cylindrical
Disposable Reusable
Product Type Weighing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.