Learn More
Description
- Heavy wall, Borosilicate 33 expansion glass construction
- Low form design
Specifications
Specifications
| Base Style | Flat |
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 10 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Certifications/Compliance | Class A |
| Scale | Dual Graduated Metric Scale |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

